Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HTD Timing Pulley, 52 Number of Teeth, 9.012'' Outer Diameter

  • Mfr # P52-14M-85-E

  • Zoro # G115717180


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Width - Timing Belts
85 mm
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Construction
Solid With Flanges
Max. Bore (In.)
3.5 in
Pitch Dia. - Timing Belt Pulleys
9.123 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P52-14M-85-E
Zoro #
G115717180
UPC #
806372071002
Country of Origin
China

Dimensions

Width - Timing Belts
85 mm
Pitch Dia. - Timing Belt Pulleys
9.123 in
Outside Dia. - Timing Belt Pulleys
9.012 in

Details

Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Construction
Solid With Flanges
Max. Bore (In.)
3.5 in
Bore Type
QD Bushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.