Zoro Homepage

HTD Timing Pulley, 64 Number of Teeth, 6.358'' Outer Diameter

  • Mfr # P64-8M-85-SK

  • Zoro # G915712736


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Construction
Solid With Flanges
Outside Dia. - Timing Belt Pulleys
6.358 in
Max. Bore (In.)
2.5 in
Width - Timing Belts
85 mm
Pitch Dia. - Timing Belt Pulleys
6.416 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P64-8M-85-SK
Zoro #
G915712736
UPC #
806372127273
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
6.358 in
Width - Timing Belts
85 mm
Pitch Dia. - Timing Belt Pulleys
6.416 in

Details

Construction
Solid With Flanges
Max. Bore (In.)
2.5 in
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Bore Type
QD Bushed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.