
HTD Timing Pulley, 80 Number of Teeth, 7.969'' Outer Diameter
Mfr # P80-8M-85-SF
Zoro # G415712816
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Construction
Solid With Flanges
Width - Timing Belts
85 mm
Pitch Dia. - Timing Belt Pulleys
8.02 in
Max. Bore (In.)
2.875 in
Bore Type
QD Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P80-8M-85-SF
Zoro #
G415712816
UPC #
806372127204
Country of Origin
China
Dimensions
Width - Timing Belts
85 mm
Pitch Dia. - Timing Belt Pulleys
8.02 in
Outside Dia. - Timing Belt Pulleys
7.969 in
Details
Construction
Solid With Flanges
Max. Bore (In.)
2.875 in
Bore Type
QD Bushed
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.