
HTD Timing Pulley, 90 Number of Teeth, 8.969'' Outer Diameter
Mfr # P90-8M-30-SK
Zoro # G615712395
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Pitch Dia. - Timing Belt Pulleys
9.023 in
Width - Timing Belts
30 mm
Outside Dia. - Timing Belt Pulleys
8.969 in
Bore Type
QD Bushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P90-8M-30-SK
Zoro #
G615712395
UPC #
806372071743
Country of Origin
China
Dimensions
Pitch Dia. - Timing Belt Pulleys
9.023 in
Width - Timing Belts
30 mm
Outside Dia. - Timing Belt Pulleys
8.969 in
Details
Application
Actuators, Blowers, Conveyors, Engines, Fans, Industrial Machinery, Medical Imaging & Diagnostic Equipment, Packaging Equipment, Printing Presses, Robotics, Textile Machinery, Wind Turbines
Bore Type
QD Bushed
Max. Bore (In.)
2.5 in
Construction
Web
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.