Zoro Homepage

Jaw Coupling Hub, 1'' Bore, Finished Bore with Keyway and Set Screws

  • Mfr # L090-1

  • Zoro # G215710722


product price: $16.45
/ea

Key Features

Length (In.)
2.146 in
Material - Hubs
Powdered Metal
Type
Finished Bore with Keyway and Set Screws
Bore Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L090-1
Zoro #
G215710722
UPC #
806372026972
Country of Origin
China

Dimensions

Length (In.)
2.146 in
Bore Dia.
1 in

Details

Material - Hubs
Powdered Metal
Type
Finished Bore with Keyway and Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.