Zoro Homepage

Jaw Coupling Hub, 1.25'' Bore, Finished Bore with Keyway and Set Screws

  • Mfr # L100-1-1/4

  • Zoro # G315713883


product price: $41.65
/ea

Key Features

Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Cast Iron
Bore Dia.
1.25 in
Length (In.)
3.459 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L100-1-1/4
Zoro #
G315713883
UPC #
806372027405
Country of Origin
China

Dimensions

Bore Dia.
1.25 in
Length (In.)
3.459 in

Details

Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.