
Jaw Coupling Hub, 1.375'' Bore, Finished Bore with Keyway and Set Screws
Mfr # L190-1-3/8
Zoro # G315715368
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.375 in
Material - Hubs
Cast Iron
Length (In.)
5.25 in
Type
Finished Bore with Keyway and Set Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L190-1-3/8
Zoro #
G315715368
UPC #
806372028044
Country of Origin
China
Dimensions
Bore Dia.
1.375 in
Length (In.)
5.25 in
Details
Material - Hubs
Cast Iron
Type
Finished Bore with Keyway and Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.