Zoro Homepage

Jaw Coupling Hub, 14 mm Bore, Finished Bore with Keyway and Set Screws

  • Mfr # L075-14MM

  • Zoro # G115717548


product price: $10.55
/ea

Key Features

Length (In.)
2.126 in
Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Powdered Metal
Bore Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L075-14MM
Zoro #
G115717548
UPC #
806372053848
Country of Origin
China

Dimensions

Length (In.)
2.126 in
Bore Dia.
14 mm

Details

Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Powdered Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.