Zoro Homepage

Jaw Coupling Hub, 1.50'' Bore, Finished Bore with Keyway and Set Screws

  • Mfr # L150-1-1/2

  • Zoro # G615714993


product price: $73.25
/ea

Key Features

Material - Hubs
Cast Iron
Type
Finished Bore with Keyway and Set Screws
Length (In.)
4.5 in
Bore Dia.
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L150-1-1/2
Zoro #
G615714993
UPC #
806372027788
Country of Origin
China

Dimensions

Length (In.)
4.5 in
Bore Dia.
1.50 in

Details

Material - Hubs
Cast Iron
Type
Finished Bore with Keyway and Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.