Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, 2'' Bore, Finished Bore with Keyway and Set Screws

  • Mfr # L225-2

  • Zoro # G315716235


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material - Hubs
Cast Iron
Type
Finished Bore with Keyway and Set Screws
Length (In.)
6.142 in
Bore Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L225-2
Zoro #
G315716235
UPC #
806372028396
Country of Origin
China

Dimensions

Length (In.)
6.142 in
Bore Dia.
2 in

Details

Material - Hubs
Cast Iron
Type
Finished Bore with Keyway and Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.