
Jaw Coupling Hub, 2.25'' Bore, Finished Bore with Keyway and Set Screws
Mfr # L225-2-1/4
Zoro # G515716196
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
6.142 in
Bore Dia.
2.25 in
Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L225-2-1/4
Zoro #
G515716196
UPC #
806372028419
Country of Origin
China
Dimensions
Length (In.)
6.142 in
Bore Dia.
2.25 in
Details
Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.