Zoro Homepage

Jaw Coupling Hub, 24 mm Bore, Finished Bore with Keyway and Set Screws

  • Mfr # L095-24MM

  • Zoro # G215711125


product price: $22.25
/ea

Key Features

Bore Dia.
24 mm
Length (In.)
2.52 in
Material - Hubs
Powdered Metal
Type
Finished Bore with Keyway and Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L095-24MM
Zoro #
G215711125
UPC #
806372052643
Country of Origin
China

Dimensions

Bore Dia.
24 mm
Length (In.)
2.52 in

Details

Material - Hubs
Powdered Metal
Type
Finished Bore with Keyway and Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.