Zoro Homepage

Jaw Coupling Hub, 25 mm Bore, Finished Bore with Keyway and Set Screws

  • Mfr # L095-25MM

  • Zoro # G415711024


product price: $22.25
/ea

Key Features

Bore Dia.
25 mm
Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Powdered Metal
Length (In.)
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L095-25MM
Zoro #
G415711024
UPC #
806372072597
Country of Origin
China

Dimensions

Bore Dia.
25 mm
Length (In.)
2.52 in

Details

Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Powdered Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.