Zoro Homepage

Jaw Coupling Hub, 25 mm Bore, Finished Bore with Keyway and Set Screws

  • Mfr # L110-25MM

  • Zoro # G315714323


product price: $57.15
/ea

Key Features

Bore Dia.
25 mm
Length (In.)
4.252 in
Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L110-25MM
Zoro #
G315714323
UPC #
806372132475
Country of Origin
China

Dimensions

Bore Dia.
25 mm
Length (In.)
4.252 in

Details

Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.