
Jaw Coupling Hub, .3125'' Bore, Finished Bore with Keyway and Set Screws
Mfr # L050-5/16
Zoro # G415717118
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Type
Finished Bore with Keyway and Set Screws
Bore Dia.
0.3125 in
Length (In.)
1.721 in
Material - Hubs
Powdered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L050-5/16
Zoro #
G415717118
UPC #
806372026705
Country of Origin
China
Dimensions
Bore Dia.
0.3125 in
Length (In.)
1.721 in
Details
Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Powdered Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.