Zoro Homepage

Jaw Coupling Hub, .3125'' Bore, Finished Bore with Keyway and Set Screws

  • Mfr # L075-5/16

  • Zoro # G315710776


product price: $10.55
/ea

Key Features

Bore Dia.
0.3125 in
Material - Hubs
Powdered Metal
Type
Finished Bore with Keyway and Set Screws
Length (In.)
2.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L075-5/16
Zoro #
G315710776
UPC #
806372026910
Country of Origin
China

Dimensions

Bore Dia.
0.3125 in
Length (In.)
2.126 in

Details

Material - Hubs
Powdered Metal
Type
Finished Bore with Keyway and Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.