Zoro Homepage

Jaw Coupling Hub, 35 mm Bore, Finished Bore with Keyway and Set Screws

  • Mfr # L100-35MM

  • Zoro # G815713741


product price: $41.65
/ea

Key Features

Length (In.)
3.459 in
Material - Hubs
Cast Iron
Type
Finished Bore with Keyway and Set Screws
Bore Dia.
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L100-35MM
Zoro #
G815713741
UPC #
806372052766
Country of Origin
China

Dimensions

Length (In.)
3.459 in
Bore Dia.
35 mm

Details

Material - Hubs
Cast Iron
Type
Finished Bore with Keyway and Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.