Zoro Homepage

Jaw Coupling Hub, 48 mm Bore, Finished Bore with Keyway and Set Screws

  • Mfr # L225-48MM

  • Zoro # G415716418


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Material - Hubs
Cast Iron
Bore Dia.
48 mm
Length (In.)
6.142 in
Type
Finished Bore with Keyway and Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L225-48MM
Zoro #
G415716418
UPC #
806372116376
Country of Origin
China

Dimensions

Bore Dia.
48 mm
Length (In.)
6.142 in

Details

Material - Hubs
Cast Iron
Type
Finished Bore with Keyway and Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.