
Jaw Coupling Hub, .50'' Bore, Finished Bore with Keyway and Set Screws
Mfr # L075-1/2 NO KW
Zoro # G815717176
product price: $10.55
/eaKey Features
Length (In.)
2.126 in
Bore Dia.
0.50 in
Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Powdered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L075-1/2 NO KW
Zoro #
G815717176
UPC #
806372115560
Country of Origin
China
Dimensions
Length (In.)
2.126 in
Bore Dia.
0.50 in
Details
Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Powdered Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.