
Jaw Coupling Hub, .625'' Bore, Finished Bore with Keyway and Set Screws
Mfr # L110-5/8
Zoro # G515715083
product price: $57.15
/eaKey Features
Bore Dia.
0.625 in
Type
Finished Bore with Keyway and Set Screws
Length (In.)
4.252 in
Material - Hubs
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L110-5/8
Zoro #
G515715083
UPC #
806372027702
Country of Origin
China
Dimensions
Bore Dia.
0.625 in
Length (In.)
4.252 in
Details
Type
Finished Bore with Keyway and Set Screws
Material - Hubs
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.