Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hubs

  • Mfr # L035-3/8

  • Zoro # G422903658


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L035-3/8
Zoro #
G422903658
UPC #
806372026644
Country of Origin
China

Description

Jaw Coupling Hubs, Coupling Size L035, Coupling Overall Length 13/16 in, System of Measurement Inch, Bore Diameter 3/8 in, Shaft Locking Type Set Screw, Application General Duty, Screw Thread Size #6-32, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.