Jaw Coupling Hubs
- Mfr # L050-10MM
- Zoro # G222903704
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Bore Type
Round Bore
Outside Diameter
1 1/16 in
Included Screws
Set Screw
Fail Safe
Yes
Weight
0.15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L050-10MM
- Zoro #
- G222903704
- UPC #
- 806372137487
- Country of Origin
- China
- Bore Type
- Round Bore
- Included Screws
- Set Screw
- Fail Safe
- Yes
- Weight
- 0.15 lb
- Number of Locking Screws
- 1
- Maximum Speed
- 250 RPM
- System of Measurement
- Metric
- Features
- No Metal-to-Metal Contact
- Maximum Operating Temperature
- 450 Degrees F
- Application
- General Duty
- Item
- Jaw Coupling Hub
- Recommended Hub Gap
- 0.5 in
- Minimum Operating Temperature
- -60 Degrees F
Dimensions
- Outside Diameter
- 1 1/16 in
- Bore Diameter
- 10 mm
- Coupling Overall Length
- 1 23/32 in
- Coupling Size
- L050
- Hub Diameter
- 1 1/16 in
- Length through Bore
- 0.6 in
- Screw Thread Size
- 1/4"-20
- Minimum Bore Diameter
- 10 mm
- Maximum Bore Diameter
- 12 mm
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 1/16 in, Coupling Overall Length 1 23/32 in, System of Measurement Metric, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 10 mm, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.