Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L050-1/4
- Zoro # G822903890
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Minimum Operating Temperature
-60 Degrees F
Screw Thread Size
1/4"-20
Weight
0.15 lb
System of Measurement
Inch
Bore Type
Round Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L050-1/4
- Zoro #
- G822903890
- UPC #
- 806372026682
- Country of Origin
- China
- Minimum Operating Temperature
- -60 Degrees F
- Weight
- 0.15 lb
- System of Measurement
- Inch
- Bore Type
- Round Bore
- Features
- No Metal-to-Metal Contact
- Application
- General Duty
- Fail Safe
- Yes
- Item
- Jaw Coupling Hub
- Included Screws
- Set Screw
- Number of Locking Screws
- 1
- Maximum Speed
- 250 RPM
- Recommended Hub Gap
- 0.5 in
- Maximum Operating Temperature
- 450 Degrees F
Dimensions
- Screw Thread Size
- 1/4"-20
- Bore Diameter
- 1/4 in
- Outside Diameter
- 1 1/16 in
- Length through Bore
- 0.6 in
- Hub Diameter
- 1 1/16 in
- Coupling Size
- L050
- Maximum Bore Diameter
- 5/8 in
- Minimum Bore Diameter
- 1/4 in
- Coupling Overall Length
- 1 23/32 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 1/16 in, Coupling Overall Length 1 23/32 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.