Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L050-7/16
- Zoro # G522903329
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Coupling Overall Length
1 23/32 in
Minimum Operating Temperature
-60 Degrees F
Outside Diameter
1 1/16 in
Application
General Duty
Features
No Metal-to-Metal Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L050-7/16
- Zoro #
- G522903329
- UPC #
- 806372026729
- Country of Origin
- China
- Minimum Operating Temperature
- -60 Degrees F
- Application
- General Duty
- Features
- No Metal-to-Metal Contact
- Fail Safe
- Yes
- Bore Type
- Round Bore
- Maximum Speed
- 250 RPM
- Maximum Operating Temperature
- 450 Degrees F
- System of Measurement
- Inch
- Item
- Jaw Coupling Hub
- Recommended Hub Gap
- 0.5 in
- Weight
- 0.15 lb
- Number of Locking Screws
- 1
- Included Screws
- Set Screw
Dimensions
- Coupling Overall Length
- 1 23/32 in
- Outside Diameter
- 1 1/16 in
- Hub Diameter
- 1 1/16 in
- Bore Diameter
- 7/16 in
- Maximum Bore Diameter
- 5/8 in
- Minimum Bore Diameter
- 1/4 in
- Length through Bore
- 0.6 in
- Screw Thread Size
- 1/4"-20
- Coupling Size
- L050
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L050, Outside Diameter 1 1/16 in, Coupling Overall Length 1 23/32 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.