Jaw Coupling Hubs
- Mfr # L070-7/16 KW
- Zoro # G622903625
product price:Â
$
8.35
/ea
Sold in multiples of 2 for
$16.70
Key Features
Minimum Bore Diameter
1/4 in
Number of Locking Screws
2
Screw Thread Size
1/4"-20
Fail Safe
Yes
Recommended Hub Gap
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L070-7/16 KW
- Zoro #
- G622903625
- UPC #
- 806372052452
- Country of Origin
- China
- Number of Locking Screws
- 2
- Fail Safe
- Yes
- Recommended Hub Gap
- 0.5 in
- System of Measurement
- Inch
- Weight
- 0.28 lb
- Minimum Operating Temperature
- -60 Degrees F
- Application
- General Duty
- Bore Type
- Round Bore with Keyway
- Maximum Speed
- 250 RPM
- Features
- No Metal-to-Metal Contact
- Included Screws
- (2) Set Screw
- Maximum Operating Temperature
- 450 Degrees F
- Item
- Jaw Coupling Hub
Dimensions
- Minimum Bore Diameter
- 1/4 in
- Screw Thread Size
- 1/4"-20
- Coupling Overall Length
- 2 in
- Maximum Bore Diameter
- 3/4 in
- Bore Diameter
- 7/16 in
- Keyway Depth
- 1/16 in
- Length through Bore
- 0.8 in
- Hub Diameter
- 1 3/8 in
- Coupling Size
- L070
- Outside Diameter
- 1 3/8 in
- Keyway Width
- 1/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 3/8 in, Coupling Overall Length 2 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.