Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L070-7/16
- Zoro # G222903988
product price:Â
$
8.35
/ea
Sold in multiples of 2 for
$16.70
Key Features
Bore Type
Round Bore
Application
General Duty
Weight
0.28 lb
Fail Safe
Yes
Hub Diameter
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L070-7/16
- Zoro #
- G222903988
- UPC #
- 806372026828
- Country of Origin
- China
Dimensions
- Hub Diameter
- 1 3/8 in
- Bore Diameter
- 7/16 in
- Length through Bore
- 0.8 in
- Outside Diameter
- 1 3/8 in
- Coupling Size
- L070
- Maximum Bore Diameter
- 3/4 in
- Screw Thread Size
- 1/4"-20
- Minimum Bore Diameter
- 1/4 in
- Coupling Overall Length
- 2 in
- Fits Chest Size
- No Metal-to-Metal Contact
Details
- Bore Type
- Round Bore
- Application
- General Duty
- Weight
- 0.28 lb
- Fail Safe
- Yes
- System of Measurement
- Inch
- Minimum Operating Temperature
- -60 Degrees F
- Features
- No Metal-to-Metal Contact
- Number of Locking Screws
- 1
- Maximum Speed
- 250 RPM
- Recommended Hub Gap
- 0.5 in
- Maximum Operating Temperature
- 450 Degrees F
- Included Screws
- Set Screw
- Item
- Jaw Coupling Hub
Description
Jaw Coupling Hub, Coupling Size L070, Outside Diameter 1 3/8 in, Coupling Overall Length 2 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.