Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L075-11/16
- Zoro # G322903697
product price:Â
$
9.49
/ea
Key Features
Screw Thread Size
1/4"-20
Weight
0.47 lb
Fail Safe
Yes
Minimum Bore Diameter
1/4 in
Bore Diameter
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L075-11/16
- Zoro #
- G322903697
- UPC #
- 806372026873
- Country of Origin
- China
Dimensions
- Screw Thread Size
- 1/4"-20
- Minimum Bore Diameter
- 1/4 in
- Bore Diameter
- 11/16 in
- Coupling Size
- L075
- Maximum Bore Diameter
- 7/8 in
- Hub Diameter
- 1 3/4 in
- Length through Bore
- 0.8 in
- Coupling Overall Length
- 2 1/8 in
- Outside Diameter
- 1 3/4 in
- Keyway Depth
- 3/32 in
- Keyway Width
- 3/16 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 11/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.