Jaw Coupling Hubs
- Mfr # L075-3/8
- Zoro # G222902998
product price:Â
$
9.49
/ea
Key Features
Outside Diameter
1 3/4 in
Weight
0.47 lb
Coupling Size
L075
Fail Safe
Yes
Bore Diameter
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L075-3/8
- Zoro #
- G222902998
- UPC #
- 806372026903
- Country of Origin
- China
- Weight
- 0.47 lb
- Fail Safe
- Yes
- Minimum Operating Temperature
- -60 Degrees F
- Bore Type
- Round Bore
- Maximum Speed
- 250 RPM
- Features
- No Metal-to-Metal Contact
- Included Screws
- Set Screw
- Item
- Jaw Coupling Hub
- System of Measurement
- Inch
- Number of Locking Screws
- 1
- Application
- General Duty
- Maximum Operating Temperature
- 450 Degrees F
- Recommended Hub Gap
- 0.5 in
Dimensions
- Outside Diameter
- 1 3/4 in
- Coupling Size
- L075
- Bore Diameter
- 3/8 in
- Coupling Overall Length
- 2 1/8 in
- Maximum Bore Diameter
- 7/8 in
- Length through Bore
- 0.8 in
- Minimum Bore Diameter
- 1/4 in
- Screw Thread Size
- 1/4"-20
- Hub Diameter
- 1 3/4 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.