Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L075-7/16 KW
Zoro #
G022903416
UPC #
806372103284
Country of Origin
China
Description
Jaw Coupling Hubs, Coupling Size L075, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.