Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L075-7/8
- Zoro # G822903005
product price:Â
$
9.49
/ea
Key Features
Coupling Size
L075
Hub Diameter
1 3/4 in
System of Measurement
Inch
Fail Safe
Yes
Keyway Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L075-7/8
- Zoro #
- G822903005
- UPC #
- 806372026941
- Country of Origin
- China
- System of Measurement
- Inch
- Fail Safe
- Yes
- Weight
- 0.47 lb
- Number of Locking Screws
- 2
- Features
- No Metal-to-Metal Contact
- Maximum Operating Temperature
- 450 Degrees F
- Application
- General Duty
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Speed
- 250 RPM
- Bore Type
- Round Bore with Keyway
- Included Screws
- (2) Set Screw
- Item
- Jaw Coupling Hub
- Recommended Hub Gap
- 0.5 in
Dimensions
- Coupling Size
- L075
- Hub Diameter
- 1 3/4 in
- Keyway Width
- 3/16 in
- Screw Thread Size
- 1/4"-20
- Keyway Depth
- 3/32 in
- Outside Diameter
- 1 3/4 in
- Coupling Overall Length
- 2 1/8 in
- Length through Bore
- 0.8 in
- Bore Diameter
- 7/8 in
- Minimum Bore Diameter
- 1/4 in
- Maximum Bore Diameter
- 7/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 1 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.