Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L090-1/2 NO KW
- Zoro # G322903932
product price:Â
$
12.59
/ea
Key Features
Length through Bore
0.8 in
Screw Thread Size
1/4"-20
Number of Locking Screws
1
Minimum Bore Diameter
1/4 in
Hub Diameter
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L090-1/2 NO KW
- Zoro #
- G322903932
- UPC #
- 806372072603
- Country of Origin
- China
- Number of Locking Screws
- 1
- Application
- General Duty
- Item
- Jaw Coupling Hub
- Weight
- 0.73 lb
- Included Screws
- Set Screw
- Maximum Speed
- 250 RPM
- Features
- No Metal-to-Metal Contact
- Maximum Operating Temperature
- 450 Degrees F
- Fail Safe
- Yes
- Recommended Hub Gap
- 0.5 in
- Bore Type
- Round Bore
- Minimum Operating Temperature
- -60 Degrees F
- System of Measurement
- Inch
Dimensions
- Length through Bore
- 0.8 in
- Screw Thread Size
- 1/4"-20
- Minimum Bore Diameter
- 1/4 in
- Hub Diameter
- 2 1/8 in
- Bore Diameter
- 1/2 in
- Coupling Size
- L090
- Coupling Overall Length
- 2 9/64 in
- Outside Diameter
- 2 1/8 in
- Maximum Bore Diameter
- 1 1/8 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 1/8 in, Coupling Overall Length 2 9/64 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth Not Applicable, Keyway Width Not Applicable, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Application General Duty, Screw Thread Size 1/4 In.-20, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.