Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L095-17MM
- Zoro # G122903620
product price:Â
$
22.39
/ea
Key Features
Features
No Metal-to-Metal Contact
Minimum Bore Diameter
17 mm
Coupling Overall Length
2 33/64 in
Number of Locking Screws
2
Fail Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L095-17MM
- Zoro #
- G122903620
- UPC #
- 806372052407
- Country of Origin
- China
- Features
- No Metal-to-Metal Contact
- Number of Locking Screws
- 2
- Fail Safe
- Yes
- Recommended Hub Gap
- 0.5 in
- Item
- Jaw Coupling Hub
- Maximum Speed
- 250 RPM
- Weight
- 0.8 lb
- Application
- General Duty
- Minimum Operating Temperature
- -60 Degrees F
- Included Screws
- (2) Set Screw
- Bore Type
- Round Bore with Keyway
- System of Measurement
- Metric
- Maximum Operating Temperature
- 450 Degrees F
Dimensions
- Minimum Bore Diameter
- 17 mm
- Coupling Overall Length
- 2 33/64 in
- Outside Diameter
- 2 1/8 in
- Hub Diameter
- 2 1/8 in
- Screw Thread Size
- 5/16"-18
- Keyway Depth
- 2.3 mm
- Keyway Width
- 5 mm
- Length through Bore
- 1 in
- Coupling Size
- L095
- Bore Diameter
- 17 mm
- Maximum Bore Diameter
- 28 mm
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 1/8 in, Coupling Overall Length 2 33/64 in, System of Measurement Metric, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 2.3 mm, Keyway Width 5 mm, Bore Diameter 17 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.