Jaw Coupling Hubs
- Mfr # L095-7/8
- Zoro # G822903791
product price:Â
$
22.39
/ea
Key Features
Screw Thread Size
5/16"-18
Hub Diameter
2 1/8 in
Coupling Size
L095
Bore Type
Round Bore with Keyway
Length through Bore
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L095-7/8
- Zoro #
- G822903791
- UPC #
- 806372027214
- Country of Origin
- China
- Bore Type
- Round Bore with Keyway
- Fail Safe
- Yes
- Maximum Operating Temperature
- 450 Degrees F
- Weight
- 0.8 lb
- Minimum Operating Temperature
- -60 Degrees F
- Item
- Jaw Coupling Hub
- Recommended Hub Gap
- 0.5 in
- Features
- No Metal-to-Metal Contact
- Number of Locking Screws
- 2
- System of Measurement
- Inch
- Maximum Speed
- 250 RPM
- Application
- General Duty
- Included Screws
- (2) Set Screw
Dimensions
- Screw Thread Size
- 5/16"-18
- Hub Diameter
- 2 1/8 in
- Coupling Size
- L095
- Length through Bore
- 1 in
- Keyway Depth
- 3/32 in
- Keyway Width
- 3/16 in
- Coupling Overall Length
- 2 33/64 in
- Bore Diameter
- 7/8 in
- Maximum Bore Diameter
- 1 1/8 in
- Outside Diameter
- 2 1/8 in
- Minimum Bore Diameter
- 7/16 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 1/8 in, Coupling Overall Length 2 33/64 in, System of Measurement Inch, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.