Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L099-28MM
- Zoro # G722903396
product price:Â
$
28.29
/ea
Key Features
Maximum Operating Temperature
450 Degrees F
Bore Diameter
28 mm
Maximum Bore Diameter
28 mm
Hub Diameter
2 17/32 in
Keyway Depth
3.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L099-28MM
- Zoro #
- G722903396
- UPC #
- 806372052414
- Country of Origin
- China
- Maximum Operating Temperature
- 450 Degrees F
- Number of Locking Screws
- 2
- Hub Material Finish
- Black Phosphate
- Maximum Speed
- 250 RPM
- Included Screws
- (2) Set Screw
- Application
- General Duty
- Bore Type
- Round Bore with Keyway
- Recommended Hub Gap
- 0.7 in
- Item
- Jaw Coupling Hub
- System of Measurement
- Metric
- Fail Safe
- Yes
- Features
- No Metal-to-Metal Contact
- Minimum Operating Temperature
- -60 Degrees F
- Weight
- 1.2 lb
- Hub Material Grade
- HT200
Dimensions
- Bore Diameter
- 28 mm
- Maximum Bore Diameter
- 28 mm
- Hub Diameter
- 2 17/32 in
- Keyway Depth
- 3.3 mm
- Coupling Overall Length
- 2 53/64 in
- Screw Thread Size
- 5/16"-18
- Coupling Size
- L099
- Minimum Bore Diameter
- 22 mm
- Length through Bore
- 1.1 in
- Outside Diameter
- 2 17/32 in
- Keyway Width
- 8 mm
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L099, Outside Diameter 2 17/32 in, Coupling Overall Length 2 53/64 in, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 250 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 28 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.