Jaw Coupling Hubs
- Mfr # L100-24MM
- Zoro # G422903863
product price:Â
$
41.99
/ea
Key Features
Hub Material Finish
Black Phosphate
Application
General Duty
Fail Safe
Yes
Maximum Bore Diameter
35 mm
Features
No Metal-to-Metal Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L100-24MM
- Zoro #
- G422903863
- UPC #
- 806372116963
- Country of Origin
- China
Dimensions
- Maximum Bore Diameter
- 35 mm
- Coupling Size
- L100
- Keyway Depth
- 3.3 mm
- Bore Diameter
- 24 mm
- Keyway Width
- 8 mm
- Hub Diameter
- 2 17/32 in
- Outside Diameter
- 2 17/32 in
- Screw Thread Size
- 5/16"-18
- Minimum Bore Diameter
- 24 mm
- Length through Bore
- 1.4 in
- Coupling Overall Length
- 3 29/64 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 29/64 in, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 24 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.