Jaw Coupling Hubs
- Mfr # L100-25MM
- Zoro # G122903033
product price:Â
$
41.69
/ea
Key Features
Maximum Bore Diameter
35 mm
Hub Material Finish
Black Phosphate
Bore Diameter
25 mm
Minimum Operating Temperature
-60 Degrees F
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100-25MM
- Zoro #
- G122903033
- UPC #
- 806372118158
- Country of Origin
- China
- Hub Material Finish
- Black Phosphate
- Minimum Operating Temperature
- -60 Degrees F
- System of Measurement
- Metric
- Item
- Jaw Coupling Hub
- Included Screws
- (2) Set Screw
- Recommended Hub Gap
- 0.7 in
- Maximum Operating Temperature
- 450 Degrees F
- Weight
- 1.5 lb
- Fail Safe
- Yes
- Maximum Speed
- 7,000 RPM
- Features
- No Metal-to-Metal Contact
- Hub Material Grade
- HT200
- Application
- General Duty
- Number of Locking Screws
- 2
- Bore Type
- Round Bore with Keyway
Dimensions
- Maximum Bore Diameter
- 35 mm
- Bore Diameter
- 25 mm
- Minimum Bore Diameter
- 24 mm
- Screw Thread Size
- 5/16"-18
- Keyway Depth
- 3.3 mm
- Outside Diameter
- 2 17/32 in
- Coupling Size
- L100
- Length through Bore
- 1.4 in
- Hub Diameter
- 2 17/32 in
- Keyway Width
- 8 mm
- Coupling Overall Length
- 3 29/64 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 29/64 in, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3.3 mm, Keyway Width 8 mm, Bore Diameter 25 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.