Jaw Coupling Hubs
- Mfr # L100-7/8
- Zoro # G822903555
product price:Â
$
41.99
/ea
Key Features
Features
No Metal-to-Metal Contact
Hub Material Grade
HT200
Minimum Bore Diameter
7/16 in
Recommended Hub Gap
0.7 in
Included Screws
(2) Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L100-7/8
- Zoro #
- G822903555
- UPC #
- 806372027528
- Country of Origin
- China
- Features
- No Metal-to-Metal Contact
- Hub Material Grade
- HT200
- Recommended Hub Gap
- 0.7 in
- Included Screws
- (2) Set Screw
- System of Measurement
- Inch
- Hub Material Finish
- Black Phosphate
- Application
- General Duty
- Bore Type
- Round Bore with Keyway
- Item
- Jaw Coupling Hub
- Maximum Speed
- 7,000 RPM
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Temperature
- 450 Degrees F
- Fail Safe
- Yes
- Number of Locking Screws
- 2
- Weight
- 1.5 lb
Dimensions
- Minimum Bore Diameter
- 7/16 in
- Keyway Depth
- 3/32 in
- Keyway Width
- 3/16 in
- Bore Diameter
- 7/8 in
- Hub Diameter
- 2 17/32 in
- Outside Diameter
- 2 17/32 in
- Maximum Bore Diameter
- 1 7/16 in
- Length through Bore
- 1.4 in
- Screw Thread Size
- 5/16"-18
- Coupling Overall Length
- 3 29/64 in
- Coupling Size
- L100
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 29/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 5/16 In.-18, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 2 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.