Jaw Coupling Hubs
- Mfr # L110-1-7/8
- Zoro # G122903828
product price:Â
$
57.69
/ea
Key Features
Maximum Bore Diameter
1 7/8 in
Bore Type
Round Bore with Keyway
Minimum Bore Diameter
5/8 in
Weight
3.21 lb
Screw Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L110-1-7/8
- Zoro #
- G122903828
- UPC #
- 806372053824
- Country of Origin
- China
- Bore Type
- Round Bore with Keyway
- Weight
- 3.21 lb
- Fail Safe
- Yes
- Recommended Hub Gap
- 0.8 in
- Number of Locking Screws
- 2
- Hub Material Finish
- Black Phosphate
- Item
- Jaw Coupling Hub
- Maximum Speed
- 5,000 RPM
- System of Measurement
- Inch
- Hub Material Grade
- HT200
- Features
- No Metal-to-Metal Contact
- Included Screws
- (2) Set Screw
- Minimum Operating Temperature
- -60 Degrees F
- Application
- General Duty
- Maximum Operating Temperature
- 450 Degrees F
Dimensions
- Maximum Bore Diameter
- 1 7/8 in
- Minimum Bore Diameter
- 5/8 in
- Screw Thread Size
- 3/8"-16
- Coupling Overall Length
- 4 1/4 in
- Length through Bore
- 1.7 in
- Outside Diameter
- 3 5/16 in
- Bore Diameter
- 1 7/8 in
- Hub Diameter
- 3 5/16 in
- Keyway Depth
- 1/4 in
- Keyway Width
- 1/2 in
- Coupling Size
- L110
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 1 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.