Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L110-15/16
Zoro #
G922903745
UPC #
806372027672
Country of Origin
China
Description
Jaw Coupling Hubs, Coupling Size L110, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 15/16 in, Shaft Locking Type Set Screw, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 5/16 in, Hub Material Finish Black Phosphate, Hub Material Grade HT200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.