Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hubs

  • Mfr # L110-32MM

  • Zoro # G922902922


product price: $60.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L110-32MM
Zoro #
G922902922
UPC #
806372116024
Country of Origin
China

Description

Jaw Coupling Hubs, Coupling Size L110, Coupling Overall Length 4 1/4 in, System of Measurement Metric, Hub Material Cast Iron, Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 32 mm, Shaft Locking Type Set Screw, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 5/16 in, Hub Material Finish Black Phosphate, Hub Material Grade HT200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.