Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L110-38MM
- Zoro # G422903009
product price:Â
$
57.69
/ea
Key Features
Bore Type
Round Bore with Keyway
Bore Diameter
38 mm
Features
No Metal-to-Metal Contact
Application
General Duty
Coupling Overall Length
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L110-38MM
- Zoro #
- G422903009
- UPC #
- 806372127433
- Country of Origin
- China
Dimensions
- Bore Diameter
- 38 mm
- Coupling Overall Length
- 4 1/4 in
- Screw Thread Size
- 3/8"-16
- Outside Diameter
- 3 5/16 in
- Length through Bore
- 1.7 in
- Hub Diameter
- 3 5/16 in
- Minimum Bore Diameter
- 24 mm
- Coupling Size
- L110
- Keyway Width
- 10 mm
- Maximum Bore Diameter
- 42 mm
- Keyway Depth
- 3.3 mm
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3.3 mm, Keyway Width 10 mm, Bore Diameter 38 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.