Jaw Coupling Hubs
- Mfr # L110-42MM
- Zoro # G122904047
product price:Â
$
58.29
/ea
Key Features
Included Screws
(2) Set Screw
Bore Type
Round Bore with Keyway
Weight
3.21 lb
Outside Diameter
3 5/16 in
Features
No Metal-to-Metal Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L110-42MM
- Zoro #
- G122904047
- UPC #
- 806372126375
- Country of Origin
- China
- Included Screws
- (2) Set Screw
- Bore Type
- Round Bore with Keyway
- Weight
- 3.21 lb
- Features
- No Metal-to-Metal Contact
- Maximum Operating Temperature
- 450 Degrees F
- Minimum Operating Temperature
- -60 Degrees F
- System of Measurement
- Metric
- Item
- Jaw Coupling Hub
- Number of Locking Screws
- 2
- Maximum Speed
- 5,000 RPM
- Fail Safe
- Yes
- Recommended Hub Gap
- 0.8 in
- Application
- General Duty
- Hub Material Finish
- Black Phosphate
- Hub Material Grade
- HT200
Dimensions
- Outside Diameter
- 3 5/16 in
- Minimum Bore Diameter
- 24 mm
- Keyway Width
- 12 mm
- Bore Diameter
- 42 mm
- Coupling Overall Length
- 4 1/4 in
- Hub Diameter
- 3 5/16 in
- Coupling Size
- L110
- Keyway Depth
- 3.3 mm
- Maximum Bore Diameter
- 42 mm
- Length through Bore
- 1.7 in
- Screw Thread Size
- 3/8"-16
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 42 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.