Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L110-7/8 1/4KW
- Zoro # G522903756
product price:Â
$
57.69
/ea
Key Features
Bore Type
Round Bore with Keyway
Weight
3.21 lb
System of Measurement
Inch
Fail Safe
Yes
Minimum Bore Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L110-7/8 1/4KW
- Zoro #
- G522903756
- UPC #
- 806372118073
- Country of Origin
- China
- Bore Type
- Round Bore with Keyway
- Weight
- 3.21 lb
- System of Measurement
- Inch
- Fail Safe
- Yes
- Application
- General Duty
- Included Screws
- (2) Set Screw
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Temperature
- 450 Degrees F
- Maximum Speed
- 5,000 RPM
- Item
- Jaw Coupling Hub
- Features
- No Metal-to-Metal Contact
- Number of Locking Screws
- 2
- Recommended Hub Gap
- 0.8 in
Dimensions
- Minimum Bore Diameter
- 5/8 in
- Keyway Width
- 1/4 in
- Bore Diameter
- 7/8 in
- Keyway Depth
- 1/8 in
- Coupling Size
- L110
- Outside Diameter
- 3 5/16 in
- Maximum Bore Diameter
- 1 7/8 in
- Coupling Overall Length
- 4 1/4 in
- Length through Bore
- 1.7 in
- Screw Thread Size
- 3/8"-16
- Hub Diameter
- 3 5/16 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L110, Outside Diameter 3 5/16 in, Coupling Overall Length 4 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.