Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L150-1
- Zoro # G722903822
product price:Â
$
73.85
/ea
Key Features
Hub Material Grade
HT200
Hub Diameter
3 3/4 in
Number of Locking Screws
2
Minimum Bore Diameter
1/2 in
Maximum Speed
5,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L150-1
- Zoro #
- G722903822
- UPC #
- 806372027764
- Country of Origin
- China
- Hub Material Grade
- HT200
- Number of Locking Screws
- 2
- Maximum Speed
- 5,000 RPM
- Fail Safe
- Yes
- Recommended Hub Gap
- 0.9 in
- Weight
- 3.95 lb
- Maximum Operating Temperature
- 450 Degrees F
- Hub Material Finish
- Black Phosphate
- System of Measurement
- Inch
- Included Screws
- (2) Set Screw
- Minimum Operating Temperature
- -60 Degrees F
- Features
- No Metal-to-Metal Contact
- Bore Type
- Round Bore with Keyway
- Application
- General Duty
- Item
- Jaw Coupling Hub
Dimensions
- Hub Diameter
- 3 3/4 in
- Minimum Bore Diameter
- 1/2 in
- Coupling Overall Length
- 4 1/2 in
- Length through Bore
- 1.8 in
- Coupling Size
- L150
- Bore Diameter
- 1 in
- Keyway Width
- 1/4 in
- Screw Thread Size
- 3/8"-16
- Maximum Bore Diameter
- 1 7/8 in
- Keyway Depth
- 1/8 in
- Outside Diameter
- 3 3/4 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.