Jaw Coupling Hubs
- Mfr # L150-13/16
- Zoro # G722902924
product price:Â
$
73.85
/ea
Key Features
Hub Material Finish
Black Phosphate
Recommended Hub Gap
0.9 in
Length through Bore
1.8 in
Bore Type
Round Bore with Keyway
Outside Diameter
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L150-13/16
- Zoro #
- G722902924
- UPC #
- 806372027900
- Country of Origin
- China
- Hub Material Finish
- Black Phosphate
- Recommended Hub Gap
- 0.9 in
- Bore Type
- Round Bore with Keyway
- Weight
- 3.95 lb
- Application
- General Duty
- System of Measurement
- Inch
- Features
- No Metal-to-Metal Contact
- Included Screws
- (2) Set Screw
- Maximum Operating Temperature
- 450 Degrees F
- Fail Safe
- Yes
- Maximum Speed
- 5,000 RPM
- Minimum Operating Temperature
- -60 Degrees F
- Hub Material Grade
- HT200
- Item
- Jaw Coupling Hub
- Number of Locking Screws
- 2
Dimensions
- Length through Bore
- 1.8 in
- Outside Diameter
- 3 3/4 in
- Keyway Depth
- 3/32 in
- Coupling Size
- L150
- Bore Diameter
- 13/16 in
- Keyway Width
- 3/16 in
- Maximum Bore Diameter
- 1 7/8 in
- Hub Diameter
- 3 3/4 in
- Screw Thread Size
- 3/8"-16
- Minimum Bore Diameter
- 1/2 in
- Coupling Overall Length
- 4 1/2 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 13/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.