Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L150-42MM
- Zoro # G222903674
product price:Â
$
73.85
/ea
Key Features
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F
Hub Material Finish
Black Phosphate
Number of Locking Screws
2
Bore Diameter
42 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L150-42MM
- Zoro #
- G222903674
- UPC #
- 806372053732
- Country of Origin
- China
- Minimum Operating Temperature
- -60 Degrees F
- Maximum Operating Temperature
- 450 Degrees F
- Hub Material Finish
- Black Phosphate
- Number of Locking Screws
- 2
- System of Measurement
- Metric
- Application
- General Duty
- Features
- No Metal-to-Metal Contact
- Weight
- 3.95 lb
- Item
- Jaw Coupling Hub
- Recommended Hub Gap
- 0.9 in
- Included Screws
- (2) Set Screw
- Bore Type
- Round Bore with Keyway
- Fail Safe
- Yes
- Maximum Speed
- 5,000 RPM
- Hub Material Grade
- HT200
Dimensions
- Bore Diameter
- 42 mm
- Length through Bore
- 1.8 in
- Maximum Bore Diameter
- 48 mm
- Keyway Depth
- 3.3 mm
- Coupling Size
- L150
- Outside Diameter
- 3 3/4 in
- Hub Diameter
- 3 3/4 in
- Screw Thread Size
- 3/8"-16
- Minimum Bore Diameter
- 32 mm
- Coupling Overall Length
- 4 1/2 in
- Keyway Width
- 12 mm
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3.3 mm, Keyway Width 12 mm, Bore Diameter 42 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.