Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L150-5/8
- Zoro # G922903271
product price:Â
$
73.85
/ea
Key Features
Maximum Speed
5,000 RPM
Minimum Bore Diameter
1/2 in
Maximum Operating Temperature
450 Degrees F
Fail Safe
Yes
Number of Locking Screws
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L150-5/8
- Zoro #
- G922903271
- UPC #
- 806372073945
- Country of Origin
- China
- Maximum Speed
- 5,000 RPM
- Maximum Operating Temperature
- 450 Degrees F
- Item
- Jaw Coupling Hub
- Fail Safe
- Yes
- Number of Locking Screws
- 2
- Weight
- 3.95 lb
- Bore Type
- Round Bore with Keyway
- Application
- General Duty
- System of Measurement
- Inch
- Minimum Operating Temperature
- -60 Degrees F
- Hub Material Grade
- HT200
- Recommended Hub Gap
- 0.9 in
- Features
- No Metal-to-Metal Contact
- Hub Material Finish
- Black Phosphate
- Included Screws
- (2) Set Screw
Dimensions
- Minimum Bore Diameter
- 1/2 in
- Bore Diameter
- 5/8 in
- Maximum Bore Diameter
- 1 7/8 in
- Coupling Overall Length
- 4 1/2 in
- Coupling Size
- L150
- Keyway Depth
- 3/32 in
- Length through Bore
- 1.8 in
- Hub Diameter
- 3 3/4 in
- Screw Thread Size
- 3/8"-16
- Outside Diameter
- 3 3/4 in
- Keyway Width
- 3/16 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 3/8 In.-16, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Diameter 3 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.