Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L190-1-1/2
- Zoro # G722903105
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Hub Projection
1 3/8 in
Outside Diameter
4 1/2 in
Screw Thread Size
1/2"-13
Maximum Speed
5,000 RPM
Features
No Metal-to-Metal Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L190-1-1/2
- Zoro #
- G722903105
- UPC #
- 806372027986
- Country of Origin
- China
- Hub Projection
- 1 3/8 in
- Maximum Speed
- 5,000 RPM
- Features
- No Metal-to-Metal Contact
- Included Screws
- (2) Set Screw
- Bore Type
- Round Bore with Keyway
- Hub Material Finish
- Black Phosphate
- Hub Material Grade
- HT200
- Minimum Operating Temperature
- -60 Degrees F
- Number of Locking Screws
- 2
- System of Measurement
- Inch
- Weight
- 7.1 lb
- Item
- Jaw Coupling Hub
- Maximum Operating Temperature
- 450 Degrees F
- Application
- General Duty
- Recommended Hub Gap
- 0.9 in
- Fail Safe
- Yes
Dimensions
- Outside Diameter
- 4 1/2 in
- Screw Thread Size
- 1/2"-13
- Minimum Bore Diameter
- 1/2 in
- Length through Bore
- 2.1 in
- Coupling Overall Length
- 5 1/4 in
- Coupling Size
- L190
- Keyway Width
- 3/8 in
- Maximum Bore Diameter
- 2 1/8 in
- Keyway Depth
- 3/16 in
- Bore Diameter
- 1 1/2 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.