Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L190-1-3/16
- Zoro # G722903211
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Round Bore with Keyway
Included Screws
(2) Set Screw
Hub Projection
1 3/8 in
Number of Locking Screws
2
Hub Material Grade
HT200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L190-1-3/16
- Zoro #
- G722903211
- UPC #
- 806372028020
- Country of Origin
- China
- Bore Type
- Round Bore with Keyway
- Included Screws
- (2) Set Screw
- Hub Projection
- 1 3/8 in
- Number of Locking Screws
- 2
- Hub Material Grade
- HT200
- Maximum Speed
- 5,000 RPM
- Item
- Jaw Coupling Hub
- Application
- General Duty
- Hub Material Finish
- Black Phosphate
- Recommended Hub Gap
- 0.9 in
- Minimum Operating Temperature
- -60 Degrees F
- Weight
- 7.1 lb
- Maximum Operating Temperature
- 450 Degrees F
- Features
- No Metal-to-Metal Contact
- System of Measurement
- Inch
- Fail Safe
- Yes
Dimensions
- Maximum Bore Diameter
- 2 1/8 in
- Minimum Bore Diameter
- 1/2 in
- Outside Diameter
- 4 1/2 in
- Keyway Depth
- 1/8 in
- Coupling Size
- L190
- Screw Thread Size
- 1/2"-13
- Coupling Overall Length
- 5 1/4 in
- Bore Diameter
- 1 3/16 in
- Length through Bore
- 2.1 in
- Keyway Width
- 1/4 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 3/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.