Jaw Coupling Hubs
- Mfr # L190-1-5/8
- Zoro # G322904083
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Number of Locking Screws
2
Hub Material Finish
Black Phosphate
Length through Bore
2.1 in
Recommended Hub Gap
0.9 in
Keyway Depth
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L190-1-5/8
- Zoro #
- G322904083
- UPC #
- 806372028068
- Country of Origin
- China
- Number of Locking Screws
- 2
- Hub Material Finish
- Black Phosphate
- Recommended Hub Gap
- 0.9 in
- System of Measurement
- Inch
- Maximum Speed
- 5,000 RPM
- Features
- No Metal-to-Metal Contact
- Application
- General Duty
- Hub Projection
- 1 3/8 in
- Minimum Operating Temperature
- -60 Degrees F
- Fail Safe
- Yes
- Item
- Jaw Coupling Hub
- Weight
- 7.1 lb
- Hub Material Grade
- HT200
- Maximum Operating Temperature
- 450 Degrees F
- Bore Type
- Round Bore with Keyway
- Included Screws
- (2) Set Screw
Dimensions
- Length through Bore
- 2.1 in
- Keyway Depth
- 3/16 in
- Screw Thread Size
- 1/2"-13
- Keyway Width
- 3/8 in
- Bore Diameter
- 1 5/8 in
- Maximum Bore Diameter
- 2 1/8 in
- Coupling Overall Length
- 5 1/4 in
- Minimum Bore Diameter
- 1/2 in
- Outside Diameter
- 4 1/2 in
- Coupling Size
- L190
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.